Welcome to Würth Czech Republic For trade customers only
Multi-line laser MLLR 18
Multi-line laser MLLR 18 - 1
Multi-line laser MLLR 18 - 2
Multi-line laser MLLR 18 - 3
Multi-line laser MLLR 18 - 4
Multi-line laser MLLR 18 - 5
Multi-line laser MLLR 18 - 6
Multi-line laser MLLR 18 - 7
Multi-line laser MLLR 18 - 8
Multi-line laser MLLR 18 - 9
Multi-line laser MLLR 18 - 10
Multi-line laser MLLR 18 - 11
Multi-line laser MLLR 18 - 12
Multi-line laser MLLR 18 - 13
Multi-line laser MLLR 18 - 14

For detailed information, other images and documents, please select individual articles from the following table.

Multi-line laser MLLR 18

The MLLR 18 creates three precise 360° lines: 1x horizontal and 2x vertical at a 90° angle. The lines are visible on the floor, walls and ceiling.
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
  • Innovative splitting and reflection of the laser point to a 360° line, resulting in a very long service life and excellent accuracy

  • No complex moving of the laser: all references visible at the touch of a button

  • Use indoors with easily visible lines

  • Very high outdoor range with handheld receiver

  • Precise, electronic levelling

  • With manual tilt function

  • With upward and downward plummet dot

  • Usable with universal handheld receiver LRU18

  • Easy to operate and quick alignment

  • Scope of delivery: Multi-line laser MLLR 18, lithium-ion battery, charger, homing board, laser goggles, transport case, operating instructions