For detailed information, other images and documents, please select individual articles from the following table.
Roof protection screen strip
Aluminium screen strip with >60% opening angle. Thanks to the pre-perforation, this can be applied as a strip and as an angle.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Economic application and transport using a roller
- No infiltration by small insects thanks to fine perforation
If the installation area is exposed to the elements, rustproof fastening material is recommended.
For producing ventilation holes using state-of-the-art technology
Use scissors to cut the protection grille to the required length. If required, the section can be moulded to an L-shape. To prevent bubbles from forming, apply slight tension when fitting. Unroll in upright box.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!