Welcome to Würth Czech Republic For trade customers only
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces - 1
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces - 2
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces - 3
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces - 4
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces - 5
3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces

Everything is to hand in the ORSY system cassette for drilling in almost any material
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
Extra-sharp carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Ideal for universal use

  • Drilling through hollow-chamber bricks without breakage

  • Precise spot drilling

  • Excellent drilling results in metal


Tested and approved


  • PGM tested for drilling holes for anchor connections subject to approval


Excellent, fast removal of drill cuttings


  • Special surface treatment

  • Patented four-step profile


Includes bits and bit holder


  • Equipped bit bar with RW, PZ and hexagon socket drives


ORSY system cassette


  • Designed for equipping another bit bar

  • For easy handling, the cassette can also be closed with bits in the bit holder

  • Stackable, optimised joint and easy to open


Available exclusively from Würth

Notice

Not suitable for impact drilling. For rotary drilling only!