Welcome to Würth Czech Republic For trade customers only
Multi-purpose drill bit box MFD-S Plus, 7 pieces
Multi-purpose drill bit box MFD-S Plus, 7 pieces - 1
Multi-purpose drill bit box MFD-S Plus, 7 pieces - 2
Multi-purpose drill bit box MFD-S Plus, 7 pieces - 3
Multi-purpose drill bit box MFD-S Plus, 7 pieces - 4
Multi-purpose drill bit box MFD-S Plus, 7 pieces - 5
Multi-purpose drill bit box MFD-S Plus, 7 pieces - 6
Multi-purpose drill bit box MFD-S Plus, 7 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose drill bit box MFD-S Plus, 7 pieces

The MFD-S multi-purpose drill bits can drill through virtually any material. Available in the ORSY® system cassette.
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
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


Drive arbor with impact stop function


The shortened mounting grooves, suitable for SDS-plus, prevent impact use in hammer drills, even if the hammer mechanism is accidentally switched on, thereby preventing damage to the drill bit.



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Not suitable for impact drilling. For rotary drilling only.