Welcome to Würth Czech Republic For trade customers only
Multiple cable holder KSH 660
Multiple cable holder KSH 660 - 1
Multiple cable holder KSH 660 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multiple cable holder KSH 660

Both sides
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
  • Quick, economical fastening

  • Straightforward laying of cables on walls, floors and intermediate floors

  • Automatic locking mechanism for quick and simple relaying

  • Low space requirements thanks to extremely flat design

  • Temperature resistance: –30°C to +80°C

  • Halogen and silicone-free

All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.