Welcome to Würth Czech Republic For trade customers only
All-rounder multiple cable holder
All-rounder multiple cable holder - 1
All-rounder multiple cable holder - 2
All-rounder multiple cable holder - 3
All-rounder multiple cable holder - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

All-rounder multiple cable holder

Very good mechanical strength and resistance to ageing

See product details

Available in 6 versions
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
2–3 multiple cable holders can be mounted below one another (depending on load)


With only one attachment point



2 multiple cable holders can be combined back-to-back using a coupling piece


With only one attachment point



Can be mounted using an optional quick-action mounting clip


No additional setting tools required

With application approval ETA-18/0957 in combination with nails according to ETA-12/0452