Welcome to Würth Czech Republic For trade customers only
Furniture lock Chiptronic
Furniture lock Chiptronic - 1
Furniture lock Chiptronic - 2
Furniture lock Chiptronic - 3
Furniture lock Chiptronic - 4
Furniture lock Chiptronic - 5
Furniture lock Chiptronic - 6
Furniture lock Chiptronic - 7

For detailed information, other images and documents, please select individual articles from the following table.

Furniture lock Chiptronic

Alarm function, door open
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
Operating voltage: 3 V



RFID transponder, 125 kHz



Up to 49 keys per lock possible



Up to 30,000 openings per battery



If the battery is low, the lock will not re-lock and a signal will sound.



Very fast installation without cutting or drilling



Lock function:


  • Locking function: The lock will automatically lock after three seconds

  • Alarm alarm: Alarm sounds if the lock is damaged

  • Power supply: A warning signal will sound if the battery is low.

  • Door open signal: A warning signal will sound if the door is open for more than 20 seconds.


Including:


  • 1x lock including battery compartment cover

  • 1x battery

  • 1x chip transponder

The dimensions given are not binding. Subject to technical changes.