- Resistant to UV rays
- Plastic anchor made of high-quality polyamide — resistant to rotting
- Temperature resistant from -40°C to +150°C
- Quick, cost-effective installation
- Pre-assembled — no need to search for the right screw
- For use in push-through installation
- Can be removed via drive in screw head
Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, perforated sand-lime brick, screed, gypsum panels
Secondary attachments for light loads in woodworking, metalworking, plumbing and electrical applications
Countersunk head: Securing baseboards, battens, laths, thin metal sheets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!