Welcome to Würth Czech Republic For trade customers only
Nail in magazine 12 UMA 320/12
Nail in magazine 12 UMA 320/12 - 1
Nail in magazine 12 UMA 320/12 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nail in magazine 12 UMA 320/12

See product details

Available in 3 versions
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
  • DIVA 1 system accessory

  • High-quality nail for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045

  • 12 nails in magazine strip for DIVA magazine DI 32
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length



Length calculation for nails used on steel surfaces (min. 5 mm thick):


Penetration depth (min. 8 mm / max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.