Welcome to Würth Czech Republic For trade customers only
Collated nail UMA 221/10
Collated nail UMA 221/10 - 1
Collated nail UMA 221/10 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collated nail UMA 221/10

For use in steel and concrete substrates. Suitable for Würth BST MA-75 pin drivers and other pin drivers with a magazine

See product details

Available in 12 versions
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
Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length



Length calculation for nails used on steel surfaces (min. thickness 5 mm):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.