Welcome to Würth Czech Republic For trade customers only
Cordless flywheel nail gun ASN 5090 HF
Cordless flywheel nail gun ASN 5090 HF - 1
Cordless flywheel nail gun ASN 5090 HF - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless flywheel nail gun ASN 5090 HF

Flywheel nail gun with 18-V/4.0-Ah battery system for use with nails with a diameter of 2.8 to 3.3 mm and a length of 50 to 90 mm.

See product details

Available in 2 versions
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
  • Easy to use

  • Brushless motor technology

  • Two-stage impact energy

  • Set frequency selectable in two stages

  • Safe method of working thanks to single actuation with safety interlock

  • Toolless depth adjustment

  • Profiled contact tip for secure pressing

  • Simple removal of jammed nails

  • Compact dimensions for use in confined spaces

  • No problems when used in temperatures ranging from -15°C to +50°C

  • Can be used with all 30°–34° half-head nails and round-headed nails with a length of 50–90 mm

  • Magazine capacity: up to 55 nails

  • Display for indicating low battery capacity or jammed nails
NoticeDepending on the wood strength, grooved nails ≥ 80 mm in particular may not be fully driven in, as may be the case with compressed-air and gas-powered devices.