Welcome to Würth Czech Republic For trade customers only
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 1
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 2
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 3
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 4
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces - 5

For detailed information, other images and documents, please select individual articles from the following table.

SECURAL non-rebound soft-face hammer with polyurethane impact surfaces

Mallet with interchangeable rectangular hammer heads and a break-proof connection between the head and the handle
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
Non-rebound, reduces strain on joints


  • Versatile for corners, edges and areas where conventional mallets with round hammer heads are not suitable

  • Extremely high striking force with non-rebound characteristics to reduce strain on the joints due to the delayed impact of the steel shot in the head, which prevents rebound without loss of force

  • High non-rebound dampening due to the optimum ratio of shot mass to head mass and the dampening properties of the polyurethane impact surfaces

  • Low-vibration and low-noise with non-rebound dampening when compared to steel hammers


Highest quality from Germany


  • Absolutely break-proof, since the head and handle are made of one piece of steel and the two steel halves are welded lengthways

  • Ergonomic rubber grip for easy handling and secure grip during work

  • Long-term use possible as the hammer heads are available as replacement parts and can be easily interchanged