For detailed information, other images and documents, please select individual articles from the following table.
Cover GRIPTEC non-slip
Non-woven, non-slip waterproof protective cover
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lower side made of non-slip felt
- No need to use adhesive tape
- Safe for stairs
Fibre treated by the GRIP process
- No transfer of adhesive to the floor
Polyethylene film incorporated in the cover
- Watertight protection of surfaces
The non-woven felt does not pill
- No risk of fibres getting into brushes
Absorbent model
- Very absorbent, non-woven felt incorporated into the upper section
Breathing model
- Includes a waterproof PE film that allows water vapour to escape
- Lets the protected surface breathe
Reusable: very good wear resistance
Colour: white
Note: do not use on freshly oiled or freshly waxed floors
Classic and Absorbent models
Protects all surfaces (floors, stairways, kitchen worktops etc.) against splashes of paint, solvent, oil, water, mortar, coatings, plaster, mortar etc., as well as against light impacts and scratches
Breathable
Protects all freshly laid surfaces while allowing water or solvents to evaporate. Suitable for freshly laid tile floors and parquets, as well as working floors (waxed concrete etc.)
Prevents condensation during prolonged covering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!