Welcome to Würth Czech Republic For trade customers only
Nylon anchor with metric thread

For detailed information, other images and documents, please select individual articles from the following table.

Nylon anchor with metric thread

High-quality polyamide (nylon)
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
  • High-quality polyamide (nylon)

  • Halogen and silicon free

  • Temperature resistant from -40°C to +80°C

  • The hammer-in stop prevents premature expansion during push-through installation

  • The twist lock prevents turning in the drill hole

  • Anchor collar with no expansion pressure prevents damage to plaster and tiles

  • Push-through and cotter-pin installation
Notice
  • Drill aerated concrete and perforated brick with a rotary drill (without impact mechanism)

  • Drill cuttings must be removed from the drill hole

  • Screw length = thickness of attached part (+ thickness of plaster/insulation) + anchor length + screw diameter