Properties:
- Nylon wall plug made from quality PA 6 Polyamide
- Galvanised countersunk-head screw with Pozidriv screw drive
- UV-resistant
- Temperature resistance from -40 to +80°C
- Halogen-free
Tensile strength:
- Concrete B25
d6 1.4 kN
d8 2.1 kN
- Solid brick MZ20
d6 1.3 kN
d8 1.9 kN
- Sand-lime brick KSV20
d6 1.1 kN
d8 1.7 kN
This information is only a recommendation based on our experience. Try the product first!
- Concrete, solid bricks, fired materials, aerated concrete, lightweight concrete, plaster slabs
- Any installation technique for wood, metal and sanitary installations, plus wiring installations in light and medium-duty applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!