For detailed information, other images and documents, please select individual articles from the following table.
o-ring mounting kit assortment 8 pieces in system case 4.4.1.
Round cord, various diameters, NBR 70
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- For the rapid and simple manufacture of O-rings
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
The DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance
Boat yards, mechanical engineering, freight operations, automotive repair shops, agricultural machinery and motorbike repair shops, bus companies etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!