Welcome to Würth Czech Republic For trade customers only
ORSY®BULL series 5 storage unit
ORSY<SUP>®</SUP>BULL series 5 storage unit - 1
ORSY<SUP>®</SUP>BULL series 5 storage unit - 2
ORSY<SUP>®</SUP>BULL series 5 storage unit - 3
ORSY<SUP>®</SUP>BULL series 5 storage unit - 4
ORSY<SUP>®</SUP>BULL series 5 storage unit - 5
ORSY<SUP>®</SUP>BULL series 5 storage unit - 6
ORSY<SUP>®</SUP>BULL series 5 storage unit - 7
ORSY<SUP>®</SUP>BULL series 5 storage unit - 8
ORSY<SUP>®</SUP>BULL series 5 storage unit - 9
ORSY<SUP>®</SUP>BULL series 5 storage unit - 10

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 5 storage unit

For fixed storage of ORSY®BULL series 5 boxes in a cantilever shelf
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
Intelligent:


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong:


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg, and the lid of the top loader box can bear a load of up to 120 kg.



Practical:


Large, ergonomically shaped handles for user comfort – no painful cutting into the user's hand.



Useful:


Easy to lock and unlock thanks to a special sliding mechanism.



Secure:


Each box can be secured with a lock (drawer boxes and combination boxes: included in scope of delivery) to prevent others from accessing the contents.