The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hinge plate OBX 20-9587/120
For rebated, flush-closing doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Cast stainless steel hinge with 20-mm roll diameter
High degree of precision and stability
Hinge tested in accordance with EN 1935, class 14
Maximum load-bearing capacity in accordance with EN 1935, up to 160 kg per door
Innovative, ball-bearing supported technology
Excellent running properties
Wear and maintenance-free
The hinges are ready-mounted with a fixable bearing and are supplied adjusted with no play
- This means the occurring forces are always distributed across both hinges
- The hinges do not require further assembly
Door handles can also be supplied with anti-bacterial surface by special order.
Important EN 1935 test criteria for class 14
- Continuous testing, 200,000 cycles, on a 160-kg door
- Overload testing with additional load of 320 kg (total of 480 kg)
- The hinges are pulled apart with 1.5 t and still need to work properly thereafter
The hinges can be used in DIN R and DIN L doors without alteration
Limited stock required
Seal not included in scope of delivery
Classification key: 4 | 7 | 7 | 1** | 1 | 4 | 1 | 14 |
Utilisation class: 4
Permanent operation: 7
Dimensions of test door: 7
Suitable for use on fire/smoke protection doors: 1**
Safety: 1
Corrosion resistance: 4
Protection (burglar resistance): 1
Fire classes: 14
**The proven fire protection properties can be found in report no. 210003750-01 of MPA NRW.
Specified dimensions not binding. Subject to technical changes!
Suitable for abutting wooden doors with wooden, steel and aluminium frames in connection with a three-dimensionally adjustable arbour element.
Suitable for use on fire-retardant doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!