Ru (rack unit) 1/2/5
Complete assembly unit including guides and locking bar mounted onto support plates
- No need to spend time plotting the attachment positions of each part.
- Precise assembly positions of each part guaranteed.
- Quick complete assembly in conventionally finished containers.
Included in delivery: 1 x pre-assembled support plate with
- 1 x ball-bearing guide for material extension
- 1 x ball-bearing guide for steel drawer, load capacity 20 kg
- 1 x ball-bearing guide for steel drawer, load capacity 50 kg
- 1 x central locking bar SVS 3
- 1 x set of installation instructions
Specified dimensions not binding. Subject to technical changes!
Installation tip:
- Container should have a conventional finish and firmly glued.
- Place the assembly unit on the bottom shelf of the unit and keep flush with the unit's front edge at a return of 1 mm.
- Screw the support plate onto the unit in all possible places (including through the mounting brackets for the guides)
- Only insert the pull-out into the mounting brackets once you have screwed the support plate onto the unit side, through the mounting brackets for the lower full extension.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!