Complete set for one container
Height settings: RU 1/ 2/ 5
Compact unit dimensions:
- Depth: 720 mm
- Width: 392 mm
- Height: 508 mm
Included in delivery:
- 1 x stationery pull-out
- 1 x ball-bearing guide for stationery pull-out
- 3 x steel drawer
- 3 x partial pull-out ball-bearing guide, load-bearing capacity 20 kg
- 1 x locking piece set
- 1 x central locking bar SVS 3
- 1 x central lock cylinder MS 5000
- 1 x cylinder core MS 5000, variable locking options
- 1 x construction drawing
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!