For detailed information, other images and documents, please select individual articles from the following table.
Oil drain plugs sealing seat face milling tool set 15 pieces
For quick, correct and optimum sealing of the oil drain plug to the oil sump.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Using the milling heads and expander guides, the sealing seat is planed precisely with minimal time required and, at the same time, aligned at a 90° angle to the sump thread.
- Ideal for use on oversize oil drain plugs, as here the problem often is that the free-hand oversize thread cutter does not always cut at exactly 90° to the sealing surface.
Scope of delivery:
- 4 x milling head with 3/8 inch square drive, Ø19 mm / Ø21 mm / Ø23 mm / Ø26 mm
- 1 x attachment guide for expander inserts
- 2 x expander insert M12x1.5/M13x1.5
- 2 x expander insert M14x1.5/M15x1.5
- 2 x expander insert M16x1.5/M17x1.5
- 2 x expander insert M18x1.5/M20x1.5
- 2 x actuating key
Planing the sealing seat is recommended at every oil change.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!