Welcome to Würth Czech Republic For trade customers only
One-handed clamp
One-handed clamp - 1
One-handed clamp - 2
One-handed clamp - 3
One-handed clamp - 4
One-handed clamp - 5
One-handed clamp - 6
One-handed clamp - 7

For detailed information, other images and documents, please select individual articles from the following table.

One-handed clamp

Clamp, open and spread with just one hand

See product details

Available in 4 versions
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
  • High flexibility as the quick-action clamp is available in a variety of clamping capacities

  • Secure clamping of the workpieces with a clamping force of up to 150 kg

  • Also suitable for round, pointed and angular parts because of the rubberised protective caps with cross slot

  • Can be converted to spreading without tools by pressing a button in the upper part of the clamp

  • Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle

  • Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars