Welcome to Würth Czech Republic For trade customers only
Metric double box-end wrench Hexagon with POWERDRIV®
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 1
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 2
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 3
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 4
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 5
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 6
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 7

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench Hexagon with POWERDRIV®

Open shape with joint , ZEBRA® professional-quality tool

See product details

Available in 11 versions
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
Ergonomic double-end flare-nut wrench with joint


  • The union nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places

  • Specially designed for cable glands in confined spaces, e.g. in the automotive sector

  • The design saves time and effort


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage

POWERDRIV® turns screws under the most extreme conditions by biting at edges rather than at corners in the usual fashion


ZEBRA® is the premium brand for professional hand tools from WÜRTH