Welcome to Würth Czech Republic For trade customers only
Office container fitting set OrgaAer
Office container fitting set OrgaAer - 1
Office container fitting set OrgaAer - 2
Office container fitting set OrgaAer - 3
Office container fitting set OrgaAer - 4
Office container fitting set OrgaAer - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Office container fitting set OrgaAer

Height increments: 11. Installation width: 392 mm.

See product details

Available in 8 versions
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
With Nova Pro full extension (load-bearing capacity: 40 kg) or Dynamic partial extension (load-bearing capacity: 25 kg)


For super-light running



Complete mounting kit



Materials pull-out always with partial extension



Installation kit comprises:


  • 1 pair of under-shelf guides with soft-closing, Tipmatic or self-closing function

  • 4 pairs of extensions with soft-closing, Tipmatic or self-closing function

  • 1 x central lock

  • 4 x OrgaAer Tipmatic locking units (only for Tipmatic model)


Container equipment:


  • 1 x steel or plastic material pull-out including utensil tray

  • 4 x steel drawers including safe box

  • 1 x central lock cylinder MS 5000 including rosette and cylinder core, various locking options (drill hole diameter must be 18–21 mm)

  • 19 x panel fastening screws

  • 1 x set of installation instructions
Notice

Delivery time: 5 working days

Specified dimensions not binding. Subject to technical changes!