The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
OrgaAer Speed Office container set
Height increments: 8.5. Installation width: 416 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)
For ultra-light running
Complete assembly set
Pre-mounted extensions
Simple assembly
Material extension always with partial extension
Installation set consisting of 2 metal sides (right/left) pre-mounted with:
- 1 pair of under-shelf guides with soft-close or self-close
- 4 pairs of extensions with soft-close or self-close
- 1 x central lock
Container equipment:
- 1 x material extension steel, incl. Utensil tray or plastic
- 4 x steel drawers incl. safe box
- 1 x central lock cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)
- 19 x panel fastening screws
- 1 x assembly instructions
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!