The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plastic screw combination EUROFAST® TWPBG-8040
For fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
For use in the auto insert tool
If bolting
- onto steel trapezoidal surfaces, clamping length = L 3 / ETA
- Onto wooden surfaces, select fasteners at least 10 mm longer than L 3
In the event of refurbishment, the length of the plastic retaining plate must be taken into account, depending on the existing roof structure.
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!