Welcome to Würth Czech Republic For trade customers only
PLASTOFAST screw
PLASTOFAST screw - 1
PLASTOFAST screw - 2
PLASTOFAST screw - 3
PLASTOFAST screw - 4
PLASTOFAST screw - 5
PLASTOFAST screw - 6

For detailed information, other images and documents, please select individual articles from the following table.

PLASTOFAST screw

For thermoplastics. Zinc-plated steel, blue passivated (A2K).

See product details

Available in 17 versions
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
The Plastofast screw forms its thread without tension and tolerance when screwed into ready-made holes.



Several advantages in usage are provided by the shape of the thread, which includes a pin:


  • Easy and fast settling of the screw

  • Low screw-in torque

  • High over-turning torque

  • High loosening torque

  • High tear-out strength

  • No material damage

  • Greater load-bearing capacity

  • Supports the natural material characteristics
Notice

The screwdriver speed should be 400–800 rpm. We recommend that speed-dependent test screw connections are performed in initial samples. The ideal diameter for other materials must be determined.