Welcome to Würth Czech Republic For trade customers only
PRINETO Cuphin concealed valve

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO Cuphin concealed valve

See product details

Available in 3 versions
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
  • Globe valve with supports for direct connection of sanitation, heating or HD pipes without additional transitions

  • For use as a pipe valve (e.g. in multi-storey lines)

  • With interchangeable valve insert

  • For sanitation and heating installations up to 90 °C, pressure rating PN 10 (10 bar at 20 °C)

  • Including protection cap

  • Basic body material: Cuphin, insert material: Brass, stainless steel, EPDM
Notice

The water must flow in the direction indicated by the arrow embossed on the valve


The finishing set must be ordered separately