Welcome to Würth Czech Republic For trade customers only
PRINETO concentrically pre-insulated HD pipe

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO concentrically pre-insulated HD pipe

Multi-layer composite pipe - suitable for sanitary, heating and compressed air applications

See product details

Available in 12 versions
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
  • Concentrically pre-insulated in accordance with DIN 1988 and German Building Energy Act GEG (annex 8, 1 a, ligature gg)

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Approval in accordance with DVGW (German association for gas and water) worksheet W 542

  • Base pipe made from cross-linked polyethylene (PEX) in accordance with DIN 16892/16893 pipe series S 3.2 (for size 16-32)

  • Laser butt-welded with aluminium layer and PE top layer

  • Oxygen-tight in accordance with DIN 4726

  • Application classes 1, 2, 4 and 5 in accordance with EN ISO 21003-1

  • ÖVGW and other national approvals

  • Connection with silver sliding sleeve
Notice

Cylindrically extruded closed-cell polyethylene soft foam with resistant protective film free of HCFCs and HFCs.