Welcome to Würth Czech Republic For trade customers only
PRINETO HD pipe

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PRINETO HD pipe

Bundle length 100 m

See product details

Available in 10 versions
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
  • Multi-layer composite pipe

  • For plumbing, heating and compressed air

  • Approval in accordance with DVGW Worksheet W 542

  • Base pipe made from cross-linked PE-X polyethylene in accordance with DIN 16892/16893 pipe series S 3.2 (for size 16-32)

  • Laser butt-welded with aluminium layer and PE top layer

  • Oxygen-tight in accordance with DIN 4726

  • Application classes 1, 2, 4 and 5 in accordance with EN ISO 21003-1

  • ÖVGW and other national approvals

  • Connection with silver-coloured sliding sleeve