Welcome to Würth Czech Republic For trade customers only
PRINETO hook-and-loop fastener ÖKO-FLEX heating pipe for embedded system PE-HDS green-linked

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO hook-and-loop fastener ÖKO-FLEX heating pipe for embedded system PE-HDS green-linked

Self-crosslinking polyethylene in accordance with DIN 16892

See product details

Available in 4 versions
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
  • With oxygen-tight EVOH barrier in accordance with DIN 4726

  • With hook-and-loop fastener for tool-free routing on compatible system substrates

  • Application class 4 in accordance with EN 15875-1

  • Dimension class C in accordance with EN 15875-2

  • 12 and 14 connected with brass-coloured sliding sleeve

  • 17 connected with silver sliding sleeve 16/17 x 2.0