Welcome to Würth Czech Republic For trade customers only
Heating pipe PRINETO®
Heating pipe PRINETO<SUP>®</SUP>  - 1
Heating pipe PRINETO<SUP>®</SUP>  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Heating pipe PRINETO®

See product details

Available in 3 versions
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
  • PE-X high-density cross-linked polyethylene according to DIN 16892/93, externally coated with EVOH film

  • Nominal pressure PN 20 (20 bar with fluid at 20 °C for 50 years)

  • Compressed air connection with clamping sleeve, brass-coloured

Impermeable to oxygen in accordance with DIN 4726


Application classes 4 and 5 according to EN ISO 15875-1


Size class A according to EN ISO 15875-2