Welcome to Würth Czech Republic For trade customers only
PRINETO PE-X sanitation pipe

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO PE-X sanitation pipe

See product details

Available in 8 versions
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
  • Cross-linked polyethylene (PE-X) in accordance with DIN 16892/16893 pipe series S 3.2

  • Approval in accordance with DVGW Worksheet W 544

  • Connection with brass-coloured sliding sleeve

  • Application classes 1 and 2 in accordance with EN ISO 15875-1

  • Dimension class A in accordance with EN ISO 15875-2

  • ÖVGW and other national approvals

Application classes 1 and 2 according to EN ISO 15875-1


Size class A according to EN ISO 15875-2