- Pre-drilled bar with 2 sliding Z-holders for wall mounting two 90° terminals in different positions (rotates 45°) and distances
- Also equipped with M 8x100 threaded rod U-piece for attaching a drain pipe holder (not included)
- M 5 internal threads for screwing terminals without a nut
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!