PRINETO complete set for commercial model
For detailed information, other images and documents, please select individual articles from the following table.
PRINETO complete set for commercial model
For concealed valves
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- For installation in tamper-proof design (for example in public buildings)
- Consisting of wing handle with fastening screw
- Installation depth (pipe centre to wall surface) for valve type 16 variable from 26 mm to 58 mm
- With valve types 20 or 25: variable from 34 mm to 66 mm
- Including chrome plated pipe collar and cover cap
Application area
Particularly suitable for public buildings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!