PRINETO dew point sensor for terminal block
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
- Dew point sensor for installation on heat circuit manifolds for cooling mode of an embedded heating system
- In combination with the PRINETO heating/cooling 230 V terminal block (art. no. 0878386150)
- The dew point sensor responds to moisture buildup by closing the actuators before moisture can form on other components
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!