- Globe valve with supports for direct connection of sanitation, heating or HD pipes without additional transitions
- With mounting strap for mounting on a PRINETO bracket
- For use as a pipe fitting e.g. in multi-storey lines
- With interchangeable valve insert
- For sanitation and heating installations up to 90 °C, pressure rating PN 10, 10 bar at 20 °C
- Includes protection cap, two screws and four isolation washers for mounting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!