PRINETO self-adhesive tacker film
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
- Grid film in accordance with DIN 18560 for sealing the heat insulation and footfall noise insulation against screed moisture and for stapling
- Grid print 5/10 cm
- Underside coated with solvent-free special adhesive
- Track width 55 cm, track length 100 m, net heating surface 50 m², film thickness: 0.2 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!