Welcome to Würth Czech Republic For trade customers only
PRINETO studded panel

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO studded panel

With improved footfall sound insulation

See product details

Available in 2 versions
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
  • Castellated floor panel for interior insulation below screed in accordance with DIN EN 13163 and DIN 4108-10

  • With foam-filled knobs made from rigid film for tool-free installation of heating pipe for embedded system 14-17, HD pipe 14 and 16 and HD heating pipe for embedded system 16 x 2.0

  • Simple and screed-tight panel connection using overlapping knobs on the sides
Notice

Total construction height is made up of insulation thickness and castellated floor panel height



0878386086


  • For 50 m² -> 8 PU = 53.76 m²

  • For 100 m² -> 15 PU = 100.80 m²

  • For 150 m² -> 23 PU = 154.56 m²

  • For 200 m² -> 30 PU = 201.60 m²


0878386085


  • For 50 m² -> 5 PU = 56.00 m²

  • For 100 m² -> 9 PU = 100.80 m²

  • For 150 m² -> 14 PU = 156.80 m²

  • For 200 m² -> 18 PU = 201.60 m²