For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1154728.jpg)
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Compression fittings are created with an axial sliding sleeve
- During the connection, the slider, which can be moved lengthwise, clamps the PE-X pipe against the damaged profile of the screw connection and creates an inseparable connection
The slider can be mounted on both sides of the pipe (two-way slider)
Install the slider on the pipe before extending the pipe ends
For sizes 40 to 63, we recommend using silicone grease to make it easier to slide the slider over the pipe
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!