PRINETO system plate with grid film
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
- System plate for interior insulation below screed with soundproofing requirement
- Laminated for stapling and preventing the ingress of screed moisture in accordance with DIN 18560
- Grid print 5/10 cm
- 30 mm edge overlap
- Made from expanded polystyrene
- Length: 2 m, width: 1 m, thickness: 20 mm
- Thermal conductivity 0.045 W/mK
- Live load on the screed: 4 kN/m²
- Compressibility: 2 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!