PRINETO variable complete set
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
- For installation with operating handle
- Concealed extension with an extension length of 0-57 mm
- Installation depth (pipe centre to wall surface) for valve type 16 variable from 65 mm to 122 mm
- Installation depth (pipe centre to wall surface) for valve types 20 or 25: variable from 73 mm to 130 mm
- Including chrome plated pipe collar and cover cap
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!