Welcome to Würth Czech Republic For trade customers only
PRINETO® square wall duct
PRINETO<SUP>®</SUP> square wall duct - 1
PRINETO<SUP>®</SUP> square wall duct - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PRINETO® square wall duct

See product details

Available in 3 versions
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
  • For connecting taps or system components with a 1/2-inch male thread

  • For mounting on dry walls, e.g. panels made of plasterboard, chipboard or cement measuring up to 30 mm thick

  • For connecting PRINETO flexible, heating and HD pipes

  • Complete with two sound-insulating seals, washer and flanged hexagon nut M28x1.5 (SW 36)

  • Certified by the German Technical and Scientific Association for Gas and Water