PRINETO wall duct
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
- For non-rotating connection of PRINETO pipes to 1/2 inch straight fittings out of masonry, (e.g. outdoor taps)
- With two holes (5 mm or 7 mm) for mounting directly on the wall or for mounting on a retaining plate using screws (not included in scope of delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!