Welcome to Würth Czech Republic For trade customers only
PROFI knee pads
PROFI knee pads - 1
PROFI knee pads - 2
PROFI knee pads - 3
PROFI knee pads - 4

For detailed information, other images and documents, please select individual articles from the following table.

PROFI knee pads

For universal use for all kneeling tasks

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Certified in accordance with DIN EN 14404



Abrasion-resistant PU surface, very non-slip



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting the hollows of the knees


Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners.



Maximum damping despite low material thickness thanks to a 12-mm-thick sandwich design



High-quality material


  • 3-mm-thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying The pads can be worn directly on the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

LYCRA® is a registered trademark of Invista, Wilmington.