For detailed information, other images and documents, please select individual articles from the following table.
PU scraper set 38 pieces with wing blades
High-quality scraper set with innovative wing blades for damage-free removal of the residual adhesive bead during windscreen/window repair
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Damage-free re-cutting possible
- The special blades with side wings enable an precise spacing
- The sharp cutting edge can be guided close to or reliably away from the windscreen/window frame
Perfect handling and optimised blade clamp
- The ergonomic 2C handle ensures optimal guidance without hand fatigue
- No more wobbling of the blade, for precise cuts every time
Flexibility in confined spaces
- Additional PVC handle as an alternative handle for another blade for confined spaces
- Both handles can clamp thicker blades up to 0.8 mm
Safe storage of the blades in the dispensers
ORSY® system
- Compact dimensions in 4.2.1 Würth modular grid for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
- For removing the residual adhesive bead on the vehicle windscreen/window seam
- Also for removing TÜV (technical inspectorate) stickers, seals, adhesive residues etc.
- For all work with small scraper blades with 12 to 20 mm blade width
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!