Welcome to Würth Czech Republic For trade customers only
Paint protection film
Paint protection film  - 1
Paint protection film  - 2
Paint protection film  - 3
Paint protection film  - 4
Paint protection film  - 5
Paint protection film  - 6
Paint protection film  - 7

For detailed information, other images and documents, please select individual articles from the following table.

Paint protection film

Protects against expensive paint damage caused by parking dents, scratches on door steps or loading edges from loading/unloading as well as against rust caused by stone chips.

See product details

Available in 1 version
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
Textured paint protection film - PVC


  • High material thickness

  • Stone chips, scratches, abrasion and weather effects. The adhesive also provides reliable adhesion in extreme environmental conditions such as with temperature changes and humidity

  • Metal and plastic covers

  • Window triangles in upper bodywork section and wheel arch, rocker panel and sill panels in the lower bodywork section. Loading edge, front spoiler and recessed door grip


Resistance


  • Good resistance to UV

  • Resistant to wax, dewaxing agents, windscreen washing agents, anti-freeze, car wash, oil, high-pressure cleaning, petrol


Simple self-assembly and disassembly with overall thickness of 0.30 mm


  • Can be stretched without deforming, even around curves and corners

  • Non-slip and soundproof


Simple self-assembly


Before application, thoroughly clean the paint surface to be adhered of grease and dust; remove any paint polish. Lay in a location that is protected from wind, dust and direct sunlight. Only adhere Würth paint protection film when wet. Do not apply to freshly painted surfaces!



Simple disassembly


Starting from any corner, the Würth paint protection film can be removed in a single piece without leaving any residue. It is advisable to warm the relevant corner slightly with a hair dryer so that it is easier to grip.

Notice

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Thickness tolerance: ±5 mm.