Welcome to Würth Czech Republic For trade customers only
Paper refuse bag
Paper refuse bag - 1
Paper refuse bag - 2

For detailed information, other images and documents, please select individual articles from the following table.

Paper refuse bag

Tear-resistant, puncture-proof and 100% biologically recyclable and completely biodegradable
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
  • Especially suitable for heavy, pointed or sharp-edged waste thanks to high-strength, two-ply special refuse bag reinforced paper

  • Paper bags are ecologically-responsible alternatives for disposing paper or organic waste

  • Refuse bag filled with paper can be fed directly into the recycling process with its contents

  • Organic waste and paper bag are fully compostable

  • Easy to fill because it stands up independently due to the cross bottom

  • Sturdy, rugged design (70 g/m2)

  • Moisture-resistant