For detailed information, other images and documents, please select individual articles from the following table.
Parking sensor tool set, master 34 pieces
Enables professional retrofitting of parking sensors or their installation in a new bumper, if, for example, it needs to be replaced after an accident.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Supplied with centring mandrels which are needed to position the sensor holder precisely in the hole centre, then allowing bonding.
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges. This ensures that the original look is maintained after the repair.
- This range provides the maximum coverage currently on the market.
Scope of delivery:
- 1 x hole punch/centring mandrel set, 2-piece, Ø18.0 mm for BMW/Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø18.2 mm for VW/Seat
- 1 x centring mandrel Ø17.8 mm for VW/Seat
- 1 x hole punch/centring mandrel set, 2-piece, Ø18.4 mm for VW
- 1 x hole punch/centring mandrel set, 2-piece, Ø24.0 mm for Opel/Vauxhall
- 1 x hole punch/centring mandrel set, 2-piece, Ø26.0 mm for VW/Seat
- 1 x hole punch/centring mandrel set, 2-piece, Ø26.7 mm for VW/Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø27.4 mm for Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø28.1 mm for Skoda
- 1 x hole punch/centring mandrel set, 2-piece, Ø32.0 mm for BMW
- 1 x hole punch Ø32.5 mm for BMW (without centring mandrel, as the PDC sensor is mounted at an angle)
- 1 x hole punch Ø38.9 mm for VW (PSA) (without centring mandrel, as the parking steering assistant sensor is mounted at an angle)
- 1 x hole punch drive, 3/8-inch with ball bearing
- 1 x drill bit, Ø10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!