For detailed information, other images and documents, please select individual articles from the following table.
Parquet glue
Single-component dispersion glue for bonding parquet/laminate for floating installation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High water resistance
Tested D3 quality in accordance with EN 204. Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim.
Special bottle and cap shape
- Can be cut off at various widths, reclosable wide-slit nozzle
- Ergonomic bottle shape
- Easy to apply
Fast-setting
Fast setting speed with high water and maximum adhesion
Transparent hardening
- No visible adhesive joints
- Hardened glued joints are viscoelastic
Solvent-free
In conjunction with the tannic acid present in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. In isolated cases, substances contained in wood may result in unpredictable discolouration with various types of wood, e.g. beech, cherry, maple. It is not possible to bond parquet/laminate to the base material. Fresh splashes of glue can be removed with water. Older glue residues can be softened with nitro thinner or acetone and then rubbed off; however, spots may form on the parquet. Close the bottle after use. Protect from frost. Drying times will be longer or shorter when applying below or above 20 °C. Do not apply below 10 °C.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The parquet adhesive has been specially developed for the gluing of parquet or laminate flooring intended for floating installation. Bonding of tongue and groove for ready-to-lay parquet, e.g. strip flooring, country-house deal flooring, linoleum flooring and ready-to-lay cork parquet deals. Bonding of tongue and groove for laminated floors.
Parts to be glued must be free from dust, grease and other glue-repellent materials. Inject glue evenly and continuously into the top part of the groove on the longitudinal and front sides. Join together and apply pressure to the flooring parts within approx. 6-8 minutes of applying the glue. Ensure good joint closure and fit accuracy. Glue must emerge from all parts of the glue joint. Remove this immediately with a damp and clean cloth. Do not step on the flooring for approximately 8 hours. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!